Beli bearing 6200 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  2. monotaro Ball Bearing 6200 Series 2Rs (Both Side Contact Rubber Seal Type) (Laher)
    Mulai

    Rp18.900

    monotaro Ball Bearing 6200 Series 2Rs (Both Side Contact Rubber Seal Type) (Laher)
    Deskripsi:
    Deep groove ball bearings adalah bearing yang sering digunakan. Sisi dalam dan luar deep groove ball bearing memiliki arcuate tracks. Bearing ini dapat menerima beban radial, beban aksial dari kedua arah, atau beban komposit yang merupakan kombinasi keduanya. Cocok untuk rotasi bekecepatan tinggi. Pada tipe shield, metal shield plate terletak di bagian cincin luar dan labyrinth clearance dengan V groove dari inner ring seal terbentuk.
    atribut:
    • Outer Ring Type: flat
    • Load Direction: radial
    • Rolling Element Material: High carbon chromium bearing steel
    • Track Ring Form: Deep groove ball bearing
    • Track Ring Line Number: Single row
    • Shield Form: Both side contact rubber seal type
    • JIS Grade: 0
    • Body Material: High carbon chromium bearing steel
  3. NTN Deep Groove Ball Bearing 6200 Z Series (Laher)
    Mulai

    Rp36.900

    NTN Deep Groove Ball Bearing 6200 Z Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Load Direction: radial
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: One side shield type
  4. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  5. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  6. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  7. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  8. Trelleborg Forklift Tires Solid Resilient (Ban Forklift)
    Mulai

    Rp2.399.900

    Trelleborg Forklift Tires Solid Resilient (Ban Forklift)
    atribut:
    • Tire Type & Compound Availability (STD, LOC, Both): Both
  9. FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Mulai

    Rp34.900

    FAG Deep Groove Ball Bearing 6200 Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
    atribut:
    • Radial Internal Clearance: C3
    • D2 (mm): 41.4
    • da min (mm): 25.6
    • f0: 13.1
    • C0r (N): 6600
    • Cr (N): 13900
    • Cur (N): 455
    • Da max (mm): 41.4
    • Inner Diameter d (mm): 20
    • Outer Diameter d (mm): 47
    • Reference Speed: 18100
    • Width B (mm): 14
    • m (kg): 0.1
    • nG (1/minute): 20600
    • r min (mm): 1
    • ra max (mm): 1
  10. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  11. SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on One Side
    • Sealing Type: Non-Contact
  12. SKF Wheel Bearing Genio (Laher)
    54%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

  13. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  14. Shinpo Container Box (Kontainer)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp31.900

    Shinpo Container Box (Kontainer)
    Deskripsi:
    Dirancang untuk kemudahan dan terbuat dari bahan berkualitas tinggi. Kombinasi geometri dan materialnya yang ramping menciptakan tampilan personal yang modern.
Daftar Harga bearing 6200 Terbaru October 2026
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
monotaro Ball Bearing 6200 Series 2Rs (Both Side Contact Rubber Seal Type) (Laher)Rp18.900
NTN Deep Groove Ball Bearing 6200 Z Series (Laher)Rp36.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp3.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp48.900
NTN Tapered Roller Bearing (Laher)Rp57.900
Trelleborg Forklift Tires Solid Resilient (Ban Forklift)Rp2.399.900
Waterplus Bearing for Water PumpRp12.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)